Beli dryer machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Electrolux Dryer Ultimate Care
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.899.900

    Electrolux Dryer Ultimate Care
    Deskripsi:
    Take care of your clothes with the best clothes dryer! The UltimateCare 500 Dryer Venting Dryer will not only dry your clothes, but also keep it soft and keep wrinkles up to 32% with the Reverse Tumbling Technology feature. Ironing activities can be reduced because of this advantage, as well as providing long-lasting protection, which makes your appearance always charming
    atribut:
    • Dimensions (mm): 600x850x625
    • Color: White
    • Total Wattage (W): 1650
  2. MODENA Dryer Efficace
    Mulai

    Rp7.599.900

    MODENA Dryer Efficace
    Deskripsi:
    Program- Mix- Quick- Cotton- Baby Care- Synthetic- Bedding- Puffer- Warm Air- Hygiene- Cool Air
  3. Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Mulai

    Rp369.999.900

    Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Deskripsi:
    Benefits: - Uniform drying conditions thanks to APT.line technology- Identical test conditions throughout the chamber interior independent of sample size and quantity- Outstanding thermal insulation saves operation costs- Advanced programming optionsImportant characteristics- Temperature range: room temperature plus 5 °C to 300 °C- APT.line preheating chamber technology- Adjustable fan speed- Program-controlled ventilation flap- Color LCD controller with time-segment programming- 2 chrome-plated racks- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Computer interface: RS 422
    atribut:
    • Option Model: Standard
    • Recovery Time after 30 seconds door open at 150°C (minute): 3
    • Temperature Range (°C): 300
    • Power Frequency (Hz): 50/60
    • Wall Clearance (mm): Back 160, Sidewise 100
  4. Non Brand Pengering Laundry Gas
    Mulai

    Rp22.999.900

    Non Brand Pengering Laundry Gas
    atribut:
    • Size (kg): 15
  5. Binder Oven Pengeringan dengan RS 422 Interface
    Mulai

    Rp519.999.900

    Binder Oven Pengeringan dengan RS 422 Interface
    Deskripsi:
    Benefits: - Safety concept meets the DIN EN 1539-2010-08 standard- Short drying time with high temperature accuracy and defined ventilation- Silicone free and dust-free inner chamber- Replaceable fresh air cartridges are easy to change and ensure constant fresh air qualityImportant characteristics- Temperature range: room temperature plus 10 °C to 300 °C- APT.line preheating chamber technology- Controller with time-segment and real-time programming- 2 chrome-plated racks- Fresh-air monitoring with audible and visual alarm and automatic deactivation of heating- Replaceable filter cartridge, Class M6- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Computer interface: RS 422- Standard door gasket made from solvent-resistant FKM for use at up to 200 °C- Optional door gasket made from silicone with limited solvent resistance for use at up to 300 °C
    atribut:
    • Art No.: 9010-0292
    • Option Model: Standard
    • Recovery Time after 30 seconds door open at 150°C (minute): 12
    • Temperature Range (°C): 300
    • Nominal Power Output (kW): 2.9
    • Heating-up Time to 150°C (minute): 20
    • Housing Dimensions (DxHxW) (mm): 685x805x830
    • Interior Volume (L): 115
    • Internal Dimensions (DxHxW) (mm): 435x435x600
    • Load per Pack (kg): 30
    • Permitted Load (kg): 60
    • Phase (Nominal voltage): 1~
    • Power Frequency (Hz): 50/60
    • Rated Voltage (V): 230
    • Wall Clearance (mm): Back 160, Sidewise 100
  6. Sanken Mesin Pengering
    Mulai

    Rp4.399.900

    Sanken Mesin Pengering
    Deskripsi:
    Sanken SFD-7500 Dryer Machine adalah mesin pengering terbaru dari Sanken yang berteknologi Jepang dan canggih. Memiliki kapasitas pengeringan hingga 7 kg cocok untuk kebutuhan rumah tangga. Dilengkapi dengan fitur Anti Bed Bugs yang dapat menghasilkan temperatur tinggi sehingga dapat membasmi kutu. Ditambah dengan Multi Mode Drying yang mempermudah Anda saat mengeringkan pakaian berdasarkan jenis kain. Dengan pengaturan waktu hingga 24 jam, membuat Anda dapat menentukan sendiri saat pengeringan, pakaian tidak rusak, anti kusut, siap digunakan.
    atribut:
    • Top Panel Color: White
    • Top Cover Color: Glass+ White Door
    • Control Panel Color: White
    • Cabinet Body Color: White
    • Top Cover Type: Transparent
    • Body: Solid
    • Delay: Yes (0-3-6-9hours)
    • Dimensions (mm): 5950x5500x8400
    • Dry Capacity (kg): 7
    • Drying Alarm: Yes
    • Frequency (Hz): 50
    • Maximum Input Power Drying (W): 2000
    • Packaging Dimensions (mm): 6650x5650x8900
    • Program Drying: Mix - Cotton - Synthetic - 1 Hr
    • Safety Key: Yes
    • Voltage (V): 220-240
  7. Non Brand Gas Dryer
    Mulai

    Rp91.999.900

    Non Brand Gas Dryer
    Deskripsi:
    Dryer gas adalah mesin yang digunakan untuk mengeringkan cucian yang diperas. Proses pengeringan ini dilakukan dengan cara meniupkan udara panas ke dalam drum mesin yang berputar. Udara panas ini biasanya dihasilkan dari pembakaran gas, steam (uap panas) atau komponen listrik.
    atribut:
    • Size (kg): 50
  8. Electrolux Mesin Cuci
    Mulai

    Rp6.599.900

    Electrolux Mesin Cuci
    Deskripsi:
    - Pakaian Anda bertahan lebih lama dengan dosis deterjen yang tepat. - 40% lebih sedikit warna memudar setelah 52 kali pencucian. - Hygienic clean. VapourCare. - Kerutan berkurang. - Wifi terhubung untuk saran perawatan, sesuai permintaan.
    atribut:
    • Type: Top load washer
    • Color: White
    • Dimension (HxWxD) (mm): 968x580x596
    • Product Installation: Freestanding
  9. Panasonic clothes dryer
    Mulai

    Rp25.999.900

    Panasonic clothes dryer
    Deskripsi:
    This clothes dryer has a simple, easy-to-use design and a body that blends beautifully into any space, making it instantly recognizable. The opening, featuring a large transparent window, is 383mm wide, making it easy to load and unload large items such as blankets. The easy-to-see inside the tub also makes it easy to remove items and helps prevent forgetting to do so. The handle is located at the bottom, making it easy to reach even when the unit is installed high up. The heater has two air outlets, which blow a large amount of warm air over the entire garment, resulting in a fluffy finish. The touch panel type operation buttons make it easy to operate, and the display turns off when the power is turned off, and only the necessary parts light up during operation, making it a smart display.
    atribut:
    • Dimensions (mm): Width 600 x Height 697 x Depth 544 (Door opening dimensions including depth 1034)
    • Drying Method: Air-cooled dehumidifying type
    • Function: Courses: Standard, 75°C sterilization, towel sterilization, 15-minute dry, shirts, thick items, futons and blankets (blankets under 3 kg), wrinkle removal, timer (20/40/60 minutes)
    • Included Accessories: Drain hose (with hose band), drain pipe, hose holder, unit base mounting screws
    • Mass (kg): About 31
    • Power Consumption (W): 1255
    • Type: Door opening/closing: Left opening
  10. AQUA Elektronik Mesin Pengering Pakaian
    Mulai

    Rp5.099.900

    AQUA Elektronik Mesin Pengering Pakaian
    atribut:
    • Body Material: Stainless Steel
    • Capacity (kg): 7
    • Color: White
    • Dimensions (HxWxD) (mm): 830x585x600
    • Dryer Power (W): 1770
    • Voltage (V/Hz): 220/50
    • Waterproof Level: IPX4
  11. ALLIANCE LAUNDRY SYSTEMS Thermostat Dryer Cycling
    Mulai

    Rp1.299.900

  12. Mito Mesin Cuci
    Mulai

    Rp1.099.900

    Mito Mesin Cuci
    Deskripsi:
    Mito Wm1 Washing Machine, Mesin Cuci Portable. Mencuci & Memeras Pakaian Anda Lebih Bersih, Pemakaian Sangat Mudah, Tabung Pemeras Drum, Diamond Stainless Anti Karat, Dilengkapi Dengan Thermostat (Sekring Pemutus Arus Pendek Listrik)
    atribut:
    • Material: Diamond Stainless Anti Karat
    • Power (W): 170
    • Capacity (kg): 3.5
Daftar Harga dryer machine Terbaru November 2026
Electrolux Dryer Ultimate CareRp6.899.900
MODENA Dryer EfficaceRp7.599.900
Binder Multifunctional Precision Oven with Program Control RS 422 InterfaceRp369.999.900
Non Brand Pengering Laundry GasRp22.999.900
Binder Oven Pengeringan dengan RS 422 InterfaceRp519.999.900
GETRA Oven Gas Baking (Pemanggang Gas)Rp6.199.900
Sanken Mesin PengeringRp4.399.900
Non Brand Gas DryerRp91.999.900
Electrolux Mesin CuciRp6.599.900
Panasonic clothes dryerRp25.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)